3 x 2 in. Weld 316L Stainless Steel PL Tee
3 x 2 in. Weld 316L Stainless Steel PL Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 3 in x 1-1/2 in
- Fitting Type:
- Reducing, Tee
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global