3 x 3 x 1-1/2 in. Copper DWV Bronze Wye

Part #CCDWVYMMJ  |  Item #22910  |  Manufacturer Part #E090750

$ 199.50 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in x 3 in x 1-1/2 in

    Part #CCDWVYMMJItem #22910Mfr. Part #E090750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 199.50 /EACH
    Added to your cart. View Cart

Product Details

  • Made of Alloy C84400 material
  • Dezincification resistant

Specifications

ASME Specifications: [ASME B16.18, ASME B16.23]

ASTM Specifications: ASTM B-584

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 3 in x 3 in x 1-1/2 in

Fitting Type: Reducing

Material: DWV Cast Copper

Origin: Global