3 x 3 x 1-1/2 in. Sweat Cast Bronze Reducing Tee

You last purchased this on
 

3 x 3 x 1-1/2 in. Sweat Cast Bronze Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

3 x 3 x 1-1/2 in. Sweat Cast Bronze Reducing Tee

  • Fast #
  • Part #CCDWVSTMMJ
  • Item #32370
  • Manufacturer Part #E098850
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Cast copper alloy solder joint drainage fittings shall be in accordance with ASME B16.23
  • Solder connections
  • Dezincification resistant
  • Tees connect a branch line into a drain line
  • Requires Certification

Specifications

ASME:
ASME B16.23
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connections:
Sweat
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
3 in x 3 in x 1-1/2 in
Fitting Type:
DWV, Sanitary, Reducing, Tee
Material:
Cast Bronze