3 x 3 x 1-1/2 in. PVC Schedule 40 Tee

You last purchased this on
 

3 x 3 x 1-1/2 in. PVC Schedule 40 Tee

This product requires certification to purchase.
You last purchased this on
 

3 x 3 x 1-1/2 in. PVC Schedule 40 Tee

  • Fast #
  • Part #P40STMMJ
  • Item #8909
  • Manufacturer Part #401-337
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces
  • Xirtec PVC Schedule 40, White Reducing Tee Soc x Soc x Soc
  • Environmentally responsible
  • Interior walls remain smooth in virtually any service for improved flow
  • Lower thermal conductivity
  • Exceptional chemical resistance
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
Application:
Waste, Irrigation, Pharmaceutical, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Flanged
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld x Socket Weld x Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
3 in x 3 in x 1-1/2 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Schedule Class:
40