3 x 3 x 1-1/2 in. Socket x FIPT Reducing Schedule 40 PVC Tee

You last purchased this on
 

3 x 3 x 1-1/2 in. Socket x FIPT Reducing Schedule 40 PVC Tee

This product requires certification to purchase.
You last purchased this on
 

3 x 3 x 1-1/2 in. Socket x FIPT Reducing Schedule 40 PVC Tee

  • Fast #
  • Part #S402337
  • Item #1678728
  • Manufacturer Part #402-337
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-1784, ASTM D-2466, ASTM D-2609
Application:
Irrigation, Lawn Sprinklers
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
FPT
End Connections:
Socket Weld x Socket Weld x FPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
3 in x 3 in x 1-1/2 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Schedule Class:
40