3 x 3 x 1-1/2 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee
3 x 3 x 1-1/2 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee
Package Quantity Info:
EA: 1 IP: 4 CA: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Threaded
- Domestic
- Rating: 150#
- Tee Type: Reducing
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- NPS
- End Connections:
- Threaded x NPS
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 3 in x 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting