3 x 3 x 1-1/4 in. Socket Reducing Schedule 40 PVC Tee
Part #P40STMMH | Item #57005 | Manufacturer Part #035820
All Sizes
Product Details
- Xirtec PVC Schedule 40, White Reducing Tee Soc x Soc x Soc
- Features PVC SCH 40 construction
Documents
Specifications
ANSI Specifications: [ANSI 14, ANSI 61]
ASTM Specifications: [ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970]
Application: [Wastewater, Irrigation, Pharmaceutical, Waterworks]
CSA Certified: CSA B137.3
Clean Bagged: No
Color Finish: White
Color Finish Category: Whites
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connection 3: Socket Weld
End Connections: Socket Weld
FM Approved: No
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Size 3: 1-1/4 in
Fitting Sizes: 3 in x 3 in x 1-1/4 in
Fitting Type: Reducing
Material: Plastic
Material Type: PVC
Maximum Pressure: 150 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61]
Origin: Domestic
Schedule Class: 40