3 x 3 x 1-1/4 in. STD WPB Tee Buttweld Carbon Steel

You last purchased this on
 

3 x 3 x 1-1/4 in. STD WPB Tee Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

3 x 3 x 1-1/4 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWTMMH
  • Item #50736
  • Manufacturer Part #GWTMMH
3.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Specifications

ASTM:
ASTM A-234 WPB
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
3 in x 3 in x 1-1/4 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No