3 x 3 x 1/2 in. Threaded 150# Reducing Black Malleable Iron Tee

You last purchased this on
 

3 x 3 x 1/2 in. Threaded 150# Reducing Black Malleable Iron Tee

This product requires certification to purchase.
You last purchased this on
 

3 x 3 x 1/2 in. Threaded 150# Reducing Black Malleable Iron Tee

  • Fast #
  • Part #IBTMMD
  • Item #1114984
  • Manufacturer Part #MBTR1003
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.14, ANSI B16.3
ASME:
ASME B16.14, ASME B16.3
ASTM:
ASTM A-197, ASTM A-197M
Application:
Fire Protection, Residential
Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3 in x 3 in x 1/2 in
Fitting Type:
Reducing, Tee
ISO:
ISO 9001:2000
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
150#
Type:
IBTMMD
UL Listed:
Yes