3 x 3 x 2 in. Clamp 304 Stainless Steel Long Reducing Tee

You last purchased this on
 

7RMP 3 x 3 x 2 in. Clamp 304 Stainless Steel Long Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

7RMP 3 x 3 x 2 in. Clamp 304 Stainless Steel Long Reducing Tee

  • Fast #
  • Part #G7RMP74MK
  • Item #4830956
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B46.1
ASTM:
ASTM A-270 3A, ASTM A-270 S2
Application:
Dairy Processing, Food and Beverage, Sanitary
Collection:
7RMP
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connection 3:
Clamp
End Connections:
Clamp
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Sizes:
3 in x 3 in x 2 in
Fitting Type:
Long, Reducing, Tee
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Weight:
1.848 lb