3 x 3 x 2 in. Sweat Bronze Reducing DWV 45° Double Wye
3 x 3 x 2 in. Sweat Bronze Reducing DWV 45° Double Wye
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Cast copper alloy solder joint fitting
- Forty-five degree wyes connect a branch line into a horizontal drain line
- Dezincification resistant
- Made in the USA
Specifications
- ASME:
- ASME B16.18, ASME B16.23
- ASTM:
- ASTM B-584
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 3 in x 3 in x 2 in
- Fitting Type:
- Reducing, DWV, 45°, Double, Wye
- Material:
- Bronze
- Origin:
- Domestic