3 x 2 in. Copper DWV Wye

You last purchased this on
 

Series 310R 3 x 2 in. Copper DWV Wye

This product requires certification to purchase.
You last purchased this on
 

Series 310R 3 x 2 in. Copper DWV Wye

  • Fast #
  • Part #CWDWVYMMK
  • Item #2048602
  • Manufacturer Part #10046644
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • End connections: Sweat X Sweat X Sweat
  • DWV
  • Wrot copper
  • Requires Certification

Specifications

ANSI:
ANSI B-16.29, ANSI 61
ASME:
ASME B-16.22
Clean Bagged:
No
Collection:
Series 310R
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Sizes:
3 in x 3 in x 2 in
Fitting Type:
Wye
Length:
5-47/100 in
Material:
Wrot Copper DWV
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
405 psi