3 x 3 x 2 in. Mechanical Joint Ductile Iron C110 Full Body Reducing Tee (Less Accessories)

Part #FBTLAMK  |  Manufacturer Part #451747

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110

ASTM Specifications: ASTM A-536, ASTM D-2000 AA

AWWA Specifications: AWWA C-104, AWWA C-110, AWWA C-111

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 2 in

Fitting Sizes: 3 in x 3 in x 2 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: No