3 x 3 x 2 x 2 in. Sweat Cast Bronze DWV Reducing Cross

You last purchased this on
 

3 x 3 x 2 x 2 in. Sweat Cast Bronze DWV Reducing Cross

This product requires certification to purchase.
You last purchased this on
 

3 x 3 x 2 x 2 in. Sweat Cast Bronze DWV Reducing Cross

  • Fast #
  • Part #CCDWVSCRMK
  • Item #72207
  • Manufacturer Part #E270770
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connection 4:
Sweat
End Connections:
Sweat
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Size 4:
2 in
Fitting Sizes:
3 in x 3 in x 2 in x 2 in
Fitting Type:
DWV, Reducing, Cross
Material:
Cast Bronze
Maximum Temperature:
400
NSF Certified:
No
Origin:
Domestic