3 x 3 x 2 x 2 in. Hub Reducing, Sanitary and DWV PVC Double Tee

Part #SP429338  |  Item #4501454  |  Manufacturer Part #P429-338

$ 19.15 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Application: [Drain, Waste, Vent]

Clean Bagged: No

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connection 4: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 2 in

Fitting Size 4: 2 in

Fitting Sizes: 3 in x 3 in x 2 in x 2 in

Fitting Type: [Reducing, Sanitary, DWV]

Material: Plastic

Material Type: PVC DWV

NSF Certified: No