3 x 3/4 in. Copper Press Fitting Reducer

You last purchased this on
 
Apollo® Press

3 x 3/4 in. Copper Press Fitting Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

3 x 3/4 in. Copper Press Fitting Reducer

  • Fast #
  • Part #A10068019
  • Item #4423967
  • Manufacturer Part #10068019
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-16
Clean Bagged:
No
End Connection 1:
Male Sweat
End Connection 2:
Copper Press
End Connections:
Male Sweat x Copper Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3 in x 3/4 in
Fitting Type:
Reducer
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-13/100 in
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
UL Listed:
No
Width:
4-23/25 in