3 x 3/4 in. Schedule 80 Straight and Seamless Stainless Steel Nipple

Part #DS86SNPBEFM  |  Item #4288598

$ 12.03 EACH

Length:

3 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: [Straight, Seamless]

IAPMO Listed: No

Length: 3 in

Material: Stainless Steel

Material Type: 316L

Schedule Class: 80

UL Listed: No