3 x 3/4 in. PVC Schedule 80 Female Bushing

You last purchased this on
 

3 x 3/4 in. PVC Schedule 80 Female Bushing

This product requires certification to purchase.
You last purchased this on
 

3 x 3/4 in. PVC Schedule 80 Female Bushing

  • Fast #
  • Part #P80SFBMF
  • Item #800347
  • Manufacturer Part #036705
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Xirtec PVC Schedule 80 Reducer Bushing Flushstyle Spig x Ft
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
Application:
Pharmaceutical, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x FPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3 in x 3/4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
235 psi
Schedule Class:
80