3 x 3/4 in. Threaded 150# Black Malleable Iron Reducing Coupling

You last purchased this on
 

3 x 3/4 in. Threaded 150# Black Malleable Iron Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

3 x 3/4 in. Threaded 150# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #IBRCMF
  • Item #1774451
  • Manufacturer Part #MBCPR1004
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Black
  • Coupling Type: Reducing
  • Material: Malleable Iron
  • Import
  • Threaded
  • 150#
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B16.39, ASME B1.20.1
ASTM:
ASTM A-153, ASTM A-197
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3 in x 3/4 in
Fitting Type:
Reducing
Length:
2-64/79 in
Material:
Malleable Iron
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
150#
Schedule Class:
Standard
Temperature Range:
-20 to 550 Deg F
Type:
IBRCMF
UL Listed:
Yes