3 x 3/4 x 3 in. Press Reducing Copper Tee

Part #MPF40179  |  Item #7342098  |  Manufacturer Part #PF 40179

$ 249.00 EACH
(Pricing is for 3 in x 3/4 in x 3 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 2 in x 1-1/2 in

    Part #MPF40103Item #7342294Mfr. Part #PF 40103

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.91 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/4 in

    Part #MPF40104Item #7342293Mfr. Part #PF 40104

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 61.06 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1 in

    Part #MPF40105Item #7342292Mfr. Part #PF 40105

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.92 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 3/4 in

    Part #MPF40106Item #7342301Mfr. Part #PF 40106

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 57.99 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1/2 in

    Part #MPF40107Item #7342300Mfr. Part #PF 40107

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 68.58 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 2 in

    Part #MPF40109Item #7342298Mfr. Part #PF 40109

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 73.86 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1-1/2 in

    Part #MPF40110Item #7342317Mfr. Part #PF 40110

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.33 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1-1/4 in

    Part #MPF40111Item #7342316Mfr. Part #PF 40111

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 78.25 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1 in

    Part #MPF40112Item #7342314Mfr. Part #PF 40112

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 75.76 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 3/4 in

    Part #MPF40113Item #7342323Mfr. Part #PF 40113

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 76.74 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 1-1/4 in

    Part #MPF40117Item #7342328Mfr. Part #PF 40117

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 89.50 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 2 in

    Part #MPF40124Item #7341992Mfr. Part #PF 40124

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 185.24 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/2 in

    Part #MPF40125Item #7341989Mfr. Part #PF 40125

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 210.13 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/4 in

    Part #MPF40126Item #7341988Mfr. Part #PF 40126

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 219.90 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1 in

    Part #MPF40127Item #7341985Mfr. Part #PF 40127

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 215.74 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 3/4 in

    Part #MPF40128Item #7341996Mfr. Part #PF 40128

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 215.74 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1/2 in

    Part #MPF40129Item #7341994Mfr. Part #PF 40129

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 203.30 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 2-1/2 in

    Part #MPF40130Item #7342033Mfr. Part #PF 40130

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 237.42 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 2 in

    Part #MPF40131Item #7342010Mfr. Part #PF 40131

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 184.32 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 1-1/2 in

    Part #MPF40132Item #7342009Mfr. Part #PF 40132

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 209.81 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 1 in

    Part #MPF40134Item #7342008Mfr. Part #PF 40134

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 223.43 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in x 2-1/2 in

    Part #MPF40137Item #7342012Mfr. Part #PF 40137

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 225.69 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1/2 in

    Part #MPF40145Item #7342035Mfr. Part #PF 40145

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 253.07 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 3/4 in

    Part #MPF40146Item #7342039Mfr. Part #PF 40146

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 231.74 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1 in

    Part #MPF40147Item #7342038Mfr. Part #PF 40147

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 231.74 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/4 in

    Part #MPF40148Item #7342037Mfr. Part #PF 40148

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 231.74 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/2 in

    Part #MPF40149Item #7342036Mfr. Part #PF 40149

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 231.74 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 2 in

    Part #MPF40150Item #7342071Mfr. Part #PF 40150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 222.47 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 2-1/2 in

    Part #MPF40151Item #7342070Mfr. Part #PF 40151

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 245.43 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in x 2 in

    Part #MPF40157Item #7342059Mfr. Part #PF 40157

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 259.62 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in x 2-1/2 in

    Part #MPF40158Item #7342057Mfr. Part #PF 40158

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 286.70 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in x 2 in

    Part #MPF40164Item #7342074Mfr. Part #PF 40164

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 263.56 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in x 3 in

    Part #MPF40167Item #7342072Mfr. Part #PF 40167

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 277.59 /EACH
    Added to your cart. View Cart
  • 3 in x 3/4 in x 3 in

    Part #MPF40179Item #7342098Mfr. Part #PF 40179

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 249.00 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 1/2 in

    Part #MPF40191Item #7342160Mfr. Part #PF 40191

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 343.22 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 3/4 in

    Part #MPF40192Item #7342159Mfr. Part #PF 40192

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 338.65 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 1 in

    Part #MPF40193Item #7342166Mfr. Part #PF 40193

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 251.61 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 1-1/4 in

    Part #MPF40194Item #7342165Mfr. Part #PF 40194

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 305.56 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 1-1/2 in

    Part #MPF40195Item #7342163Mfr. Part #PF 40195

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 290.45 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 2 in

    Part #MPF40196Item #7342161Mfr. Part #PF 40196

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 250.31 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 2-1/2 in

    Part #MPF40197Item #7342144Mfr. Part #PF 40197

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 238.51 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 3 in

    Part #MPF40198Item #7342142Mfr. Part #PF 40198

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 261.45 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 372, ANSI 61 Annex G]

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-88

Application: [Chilled Water, Hydronic Heating, Mechanical, Plumbing, Potable Water]

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

End Connection 1: Press

End Connection 2: Press

End Connection 3: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in x 3/4 in x 3 in

Fitting Type: Reducing

Height: 5-4/5 in

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 10-77/100 in

Material: Copper

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Temperature Range: -20 to 250 Deg F

Type: MPF40179

UL Listed: No

Weight: 4.67

Width: 3-69/100 in