3 x 36 in. Galvanized Coated Threaded Carbon Steel Pipe

You last purchased this on
 

3 x 36 in. Galvanized Coated Threaded Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

3 x 36 in. Galvanized Coated Threaded Carbon Steel Pipe

  • Fast #
  • Part #IGNM36
  • Item #405876
  • Manufacturer Part #NG1036
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Galvanized
  • Threaded
  • Material: carbon steel
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
ISO:
ISO 9001
Length:
36 in
Material:
Welded Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
PipeTubing Size:
3 in
Schedule Class:
40
Type:
IGNM36