3 x 4 in. PVC Schedule 80 Nipple
3 x 4 in. PVC Schedule 80 Nipple
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASTM:
- ASTM D-1498, ASTM D-1784, ASTM D-1785
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MIPT x MIPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Nipple
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 185 psi
- Schedule Class:
- 80