3 x 4 in. MNPT Global Brass Nipple
Part #GBRNMP | Item #238933 | Manufacturer Part #2148-400
Length
Product Details
- Manufacturer may vary by location
- Material: brass
- Domestic
Specifications
ASME Specifications: [ASME B1.20.1, ASME B16.15]
ASTM Specifications: [ASTM B-43, ASTM B-687]
Clean Bagged: No
End Connection 1: MPT
End Connection 2: MPT
End Connections: MPT
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Lead Law Compliant: Yes
Length: 4 in
Material: Red Brass
Origin: Global
Pressure Class: 125#
Schedule Class: 40
Type: GBRNMP