3 x 4 in. Threaded Straight Schedule 80 CPVC Nipple

Part #S889040C  |  Manufacturer Part #889-040C

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 61 Annex G

ASTM Specifications: ASTM D-1784, ASTM D-2467

Clean Bagged: No

Color Finish: Grey

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Length: 4 in

Material: Plastic

Material Type: CPVC

Maximum Pressure: 420 psi

Maximum Temperature: 210

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61 Annex G

Schedule Class: 80

Type: S889040C