3 x 4 x 12 in. Extra Heavy Reducing PVC Closing Lead Stub Out
3 x 4 x 12 in. Extra Heavy Reducing PVC Closing Lead Stub Out
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Stub End
- End Connection 2:
- Stub End
- End Connection 3:
- Stub End
- End Connections:
- Stub End
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Fitting Type:
- Reducing
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC