3 x 4 x 6 in. No-Hub x Spigot Cast Iron Plain Closet Bend

SVCBMPU

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content; not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

SPECIFICATIONS

ASTM Specifications
ASTM A-74
Application
DWV
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Spigot
End Connections
Hub x Spigot
Fitting Size 1
3 in
Fitting Size 2
4 in
Fitting Sizes
3 in x 4 in
Fitting Type
Reducing
Height
6 in
Length
15 in
Material
Cast Iron
Material Type
SV 200
Schedule Class
SV

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday