3 x 4 x 8 in. Standard Reducing PVC Closing Lead Stub Out

You last purchased this on
 
Mayfield

3 x 4 x 8 in. Standard Reducing PVC Closing Lead Stub Out

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mayfield

3 x 4 x 8 in. Standard Reducing PVC Closing Lead Stub Out

  • Fast #
  • Part #LPVCSMPX
  • Item #263805
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Stub End
End Connection 2:
Stub End
End Connection 3:
Stub End
End Connections:
Stub End
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in x 8 in
Fitting Type:
Stub Out
Length:
8 in
Material:
Plastic
Material Type:
PVC