3 x 5 in. Weld Schedule 40 304L Stainless Steel Nipple

Part #IS44NMS

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Length: 5 in

Material: Stainless Steel

Material Type: 304L

Schedule Class: 40