3 x 5/8 in. Metal Starting Collar in Round Duct
3 x 5/8 in. Metal Starting Collar in Round Duct
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter:
- 3 in
- Diameter - Inside 3:
- 3 in
- Gauge (metal):
- 30 ga
- Length:
- 8 in
- Material:
- Metal
- Vent Duct Shape:
- Round
- Width:
- 5/8 in