3 x 6 in. Threaded Extra Heavy Black Steel Nipple

Part #BXNMU  |  Manufacturer Part #0330546003

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-733

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Length: 6 in

Material: Carbon Steel

Schedule Class: Extra Heavy