3 x 6 in. Threaded Galvanized Steel Nipple

Part #IGNMU  |  Manufacturer Part #ZNG106

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Import

Documents

Specifications

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Length: 6 in

Material: Carbon Steel

Origin: Global

Type: IGNMU