3 x 6 in. Threaded Straight and Seamless Schedule 80 316L Stainless Steel Nipple

Part #DS86SNMU  |  Item #3093109  |  Manufacturer Part #6548-600

$ 178.06 EACH

Length:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: [Straight, Seamless]

IAPMO Listed: No

Length: 6 in

Material: Stainless Steel

Material Type: 316L

Schedule Class: 80