3 x 7-3/4 in. Black Epoxy Coated Carbon Steel Nipple

Part #BNEM734  |  Manufacturer Part #BNEM734

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Black, Epoxy

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Length: 7-3/4 in

Material: Carbon Steel

Type: BNEM734