3 x 8-1/4 x 8 in. 3-Compartment Foam Hinged Lid Container in White (Case of 100)

Part #GENHINGEDM3  |  Manufacturer Part #GEN HINGEDM3

Length:

8-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Equipped to handle varied food temperatures
  • Reliable hinged lid and secure lock
  • Cater to a wide range of carryout and storage needs
  • Transport safe and easy to store

Specifications

Color Finish: White

Height: 3 in

Length: 8-1/4 in

Material: Foam

Package Quantity: Case of 100

Width: 8 in