3 x 8 in. 300# Forged Steel Groove-O-Let

Part #A0870004462  |  Manufacturer Part #0870004462

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-53

Clean Bagged: No

End Connection 1: Grooved

End Connections: Grooved

FM Approved: Yes

Fits Pipe Size: 8 in

Fitting Type: Grooveolet

Material: Carbon Steel

Outlet Size In : 3

Pressure Class: 300#

Type: A0870004462

UL Listed: Yes