3 x 9-1/2 in. Black Epoxy Coated Carbon Steel Nipple

Part #BNEM912  |  Manufacturer Part #BNEM912

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Black, Epoxy

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Length: 9-1/2 in

Material: Carbon Steel

Type: BNEM912