3 x 9 in. Weld Schedule 40 Global Galvanized Carbon Steel Nipple
3 x 9 in. Weld Schedule 40 Global Galvanized Carbon Steel Nipple
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2000
- Length:
- 9 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 40
- UL Listed:
- No