30-1/4 x 12-1/4 in. 26 ga Return Air Can

Part #SHMRAC26PGS3012  |  Manufacturer Part #8481.3012-26

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Shape: Rectangular

Gauge: 26

Height: 4 in

Length: 30-1/4 in

Material: Galvanized Steel

Width: 12-1/4 in