30 Amp 2-Pole Cutler-Hammer Breaker
30 Amp 2-Pole Cutler-Hammer Breaker
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Type CHF 3/4-inch standard circuit breaker, 30 A, 10 kAIC, two-pole, 120/240V, CHF, Trip flag, common breaker trip, (1) #14-8 AWG, (2) #14-10 AWG Cu/Al, CHF, type CH loadcenters
- Eaton CH thermal magnetic circuit breaker
Documents
Specifications
- AMP:
- 30
- Height:
- 2-3/5 in
- Length:
- 1-1/2 in
- Product Type:
- 2 Pole Circuit Breaker
- UL Listed:
- UL 489
- Volts:
- 120/240V
- Weight:
- 0.28 lb
- Width:
- 3/4 in