30 Amp 600V Time Delay Fuse
30 Amp 600V Time Delay Fuse
Frequently Purchased Together
Product Details
- No adapter necessary.
- U.L. Listed.
- These plugs offer safe protection during momentary overload.
Documents
Specifications
- AMP:
- 25
- Depth:
- 1 in
- Elbow Degree:
- 90 DD
- Height:
- 5 in
- Length:
- 1 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Time Delay
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 600V
- Weight:
- 0.16 lb
- Width:
- 1 in