30 in. 125# Ductile Iron Blind Flange

Part #BFP430  |  Item #1856885  |  Manufacturer Part #452412

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #BFP410Item #1839408Mfr. Part #503705

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #BFP412Item #1839387Mfr. Part #520245

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #BFP416Item #1839348Mfr. Part #499757

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #BFP418Item #1839325Mfr. Part #18BFP4

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #BFP424Item #1839274Mfr. Part #538769

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #BFP430Item #1856885Mfr. Part #452412

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #BFP436Item #1856886Mfr. Part #460110

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #BFP4MItem #1839388Mfr. Part #519749

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #BFP4PItem #1839727Mfr. Part #513089

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #BFP4UItem #1839695Mfr. Part #537328

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #BFP4XItem #1839672Mfr. Part #492627

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 30 in

Fitting Size 2: 30 in

Fitting Sizes: 30 in

Fitting Type: Straight

Flange Type: Blind

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Protecto P-401

Pressure Class: 125#

UL Listed: No