30 in. 460 cfm Under-Cabinet Hood in Black

Part #B893023  |  Manufacturer Part #893023

Width:

30 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 6

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 460

Color Finish: Black

Color Finish Category: Blacks

Depth: 20 in

Duct Shape: Rectangular

Energy Star Compliant: No

Filter Type: Aluminum Mesh

Height: 9 in

Hood Vent Type: Under Cabinet

Sones: 7

UL Listed: Yes

Vent Type: Ducted

Volts: 120V

Width: 30 in