30 in. x 20 ft. Gasket SDR 21 Plastic Pressure Pipe

You last purchased this on
 

30 in. x 20 ft. Gasket SDR 21 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

30 in. x 20 ft. Gasket SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #DR21GP30
  • Item #4320625
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477
AWWA:
AWWA C-900
Application:
Water Systems
CSA Certified:
CSA B137.3
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter - Outside:
32 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
30 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 21
UL Listed:
Yes
Wall Thickness:
1.524 in