30 in. Galvanized Furnace Box with Cut-Out

Part #SHMFBC302824X  |  Manufacturer Part #CA4030282408

Length:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Furnace support box
  • Galvanized steel, riveted and Pittsburgh lock construction

Documents

Specifications

Duct Shape: Rectangular

Gauge: 24

Height: 10 in

Length: 30 in

Material: Galvanized Steel

Width: 28 in