30 in. Galvanized Steel Duct Cap in Rectangular Duct
30 in. Galvanized Steel Duct Cap in Rectangular Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slip and drive connection
- Galvanized steel
- Duct end cap
- Manufacturer may vary based on your location
- Single piece
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 30 in
- Height:
- 2 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 10 in