30 in. IPS 100# Fabricated Straight DR 17 HDPE 45 Degree Elbow 3-Piece

PEI17F3430

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 2
30 in
Fitting Type
Straight
NSF Certified
No
Number Of Pieces
3 Piece
Type
PEI17F3430
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday