30 in. Mechanical Joint Ductile Iron C110 Full Body Cross with Accessories

Part #FBCR30

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: [ANSI C110, ANSI A21.10]

AWWA Specifications: [AWWA C-110, AWWA A-21.10]

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connection 4: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 30 in

Fitting Size 2: 30 in

Fitting Size 3: 30 in

Fitting Size 4: 30 in

Fitting Sizes: 30 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

UL Listed: No