30 in. Mechanical Joint Straight Epoxy Ductile Iron C153 Short Body 90 Degree Bend
30 in. Mechanical Joint Straight Epoxy Ductile Iron C153 Short Body 90 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.16, ANSI A21.53, ANSI C111, ANSI C116, ANSI C153
- AWWA:
- AWWA A-21.16, AWWA A-21.53, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-900
- Application:
- Waterworks
- Clean Bagged:
- No
- Coating:
- Asphaltic, Fusion Bonded Epoxy
- Ductile Iron Class:
- CL153
- Elbow Degree:
- 90 DD
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 30 in
- Fitting Sizes:
- 30 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 372 Annex G, NSF 61 Annex G
- NSF Certified:
- Yes
- Pipe Lining:
- Epoxy
- Pressure Class:
- 350#
- UL Listed:
- Yes
- Weight:
- 1005 lb