30 in. x 220 ft. x 12 mil Polyethylene Polywrap
30 in. x 220 ft. x 12 mil Polyethylene Polywrap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.5, ANSI C105
- AWWA:
- AWWA C-105, AWWA A-21.5
- Color Finish Name:
- Clear
- Fitting Type:
- Poly Wrap
- Length:
- 220 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Polywrap
- Size:
- 30 in x 220 ft
- Thickness:
- 12 mil
- Width:
- 30 in