30 in. STD WPB Tee Buttweld Carbon Steel

You last purchased this on
 

30 in. STD WPB Tee Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

30 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWT30
  • Item #856183
  • Manufacturer Part #GWT30
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-234 WPB
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
30 in
Fitting Size 2:
30 in
Fitting Size 3:
30 in
Fitting Sizes:
30 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No